Shop All Headers & Wire Housings
Te Connectivity
02P DUAC PLUG HSG 94V-2 PAN MT
Mfr # 794550-2
Zoro # G900957210
product price: $0.38
/ea
Sold in multiples of 600 for $228.00
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.7 mm
- Number of Rows 2
- Length 0.213 in
- Width 0.94 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794550-2
- Zoro # G900957210
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.7 mm |
Length | 0.213 in |
Width | 0.94 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA; UL E28476 |
Contact Type | Pin |
Hole Center to Center | 4.2 mm |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings