Shop All Headers & Wire Housings
Te Connectivity
02P .140 MNL CAP P/M NAT
Mfr # 1-350345-0
Zoro # G201041137
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 9.27 mm
- Material Nylon
- Length 28.7 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-350345-0
- Zoro # G201041137
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 9.27 mm |
Length | 28.7 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Contact Type | Pin |
Hole Center to Center | 6.1 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings