Shop All Headers & Wire Housings
Te Connectivity
02P .093 COMM P&S PLUG .248CL
Mfr # 770425-1
Zoro # G401039316
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Application Power, Signal
- For Use With Receptacle Housing
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770425-1
- Zoro # G401039316
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
For Use With | Receptacle Housing |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
Hole Center to Center | 6.3 mm |
Number of Contacts | 2 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3 Gang Wallplate (80611-W)
- NEW FARM PRODUCTS Wire Splice, 12.5ga Barb/9ga 50 (LBW5)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings