Shop All Headers & Wire Housings
Te Connectivity
02P .093 COMM P&S PLUG .248CL
Mfr # 770068-1
Zoro # G001044420
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 27.81 mm
- Color Natural
- For Use With Receptacle Housing
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770068-1
- Zoro # G001044420
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 27.81 mm |
Width | 9.02 mm |
Height | 30.48 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
For Use With | Receptacle Housing |
Application | Power, Signal |
Features | Panel Mount Feature |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Terminal Type | Crimp |
Hole Center to Center | 6.3 mm |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Contact Type | Pin |
Number of Contacts | 2 |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings