Shop All Wire Terminals
Te Connectivity
02CIR MTA100 FD THR ASSY BLUE
Mfr # 3-640622-2
Zoro # G600928602
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Features Strain Relief
- Terminal Type Feed Through Receptacle
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640622-2
- Zoro # G600928602
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Features | Strain Relief |
Terminal Type | Feed Through Receptacle |
Item | Connector |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- ANCOR 12-10 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309201)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- Te Connectivity Wire Connectors & Disconnects