Shop All PCB Connectors
Te Connectivity
026 RCPT SYSTEM 50 30 DPLX
Mfr # 2-111196-9
Zoro # G901042106
product price: $12.15
/ea
Sold in multiples of 450 for $5,467.50
$5,467.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC
- Height 12.32 mm
- Material Thermoplastic
- Length 0.91 in
- For Use With Post Header Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-111196-9
- Zoro # G901042106
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 12.32 mm |
Length | 0.91 in |
Details
Item | Connector |
Max. Voltage | 30V AC |
Material | Thermoplastic |
For Use With | Post Header Assembly |
Color | Black |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.762 µm |
Number of Contacts | 26 |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Hole Center to Center | 1.27 mm |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Current Rating | 0.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects