Shop All Headers & Wire Housings
Te Connectivity
025 TPS CONN PLUG HSG ASSY 3P
Mfr # 1318670-2
Zoro # G000955581
product price: $2.35
/ea
Sold in multiples of 35 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 3
- Max. Voltage 12V DC
- Features Terminal Position Assurance
- Max. Temp. 120°C
- Width 0.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1318670-2
- Zoro # G000955581
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Width | 0.531 in |
Length | 26.3 mm |
Height | 0.787 in |
Details
Number of Rows | 3 |
Max. Voltage | 12V DC |
Features | Terminal Position Assurance |
Max. Temp. | 120°C |
Material | Glass-Filled PBT |
Color | Black |
Number of Contacts | 3 |
Flammability Rating | UL 94 HB |
Hole Center to Center | 2.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Relay (10LO21)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings