Shop All Headers & Wire Housings
Te Connectivity
025 PLUG HSG 4P FOR A/H SENSOR
Mfr # 1318620-2
Zoro # G000955604
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Features Terminal Position Assurance
- Max. Voltage 12V DC
- Max. Temp. 100°C
- Height 0.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1318620-2
- Zoro # G000955604
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.354 in |
Width | 0.339 in |
Length | 19 mm |
Details
Number of Rows | 1 |
Features | Terminal Position Assurance |
Max. Voltage | 12V DC |
Max. Temp. | 100°C |
Color | Black |
Material | PBT |
Flammability Rating | UL 94 HB |
Number of Contacts | 4 |
Hole Center to Center | 2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 277/480V AC, B Curve (BDA24020Y1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings