Shop All Strain Relief Connector
Te Connectivity
025 LP HDF STRAIN RELIEF
Mfr # 747275-2
Zoro # G600947542
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- For Use With Cable Connectors
- Length 1.623 in
- Grade Standard
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 747275-2
- Zoro # G600947542
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 1.623 in |
Details
Material | Thermoplastic |
For Use With | Cable Connectors |
Grade | Standard |
Product Type | Accessory |
Connector & Contact Terminates To | Wire & Cable |
Mounting Angle | Straight |
Accessory Type | Strain Relief |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Gray (NMB-1009)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- Te Connectivity Cord Grips