Shop All Headers & Wire Housings
Te Connectivity
025 I/O CAP HSG ASSY 8P
Mfr # 1376350-2
Zoro # G200956210
product price: $1.75
/ea
Sold in multiples of 64 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Max. Voltage 12V DC
- Features With Locking Interface
- Max. Temp. 105°C
- Terminal Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1376350-2
- Zoro # G200956210
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 24.47 mm |
Width | 0.559 in |
Details
Number of Rows | 2 |
Max. Voltage | 12V DC |
Features | With Locking Interface |
Max. Temp. | 105°C |
Terminal Type | Through Hole - Solder |
Application | Signal |
Color | Natural |
Flammability Rating | UL 94 HB |
Hole Center to Center | 2.2 mm |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- NVENT HOFFMAN Syspend 281-Max Horizontal Wall Joint, 9 (S2MWJH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings