Shop All Headers & Wire Housings
Te Connectivity
025 ECU PLUG HSG ASSY 12P
Mfr # 1318774-1
Zoro # G400955624
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Features Terminal Position Assurance
- Max. Temp. 105°C
- Max. Voltage 12V DC
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1318774-1
- Zoro # G400955624
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.622 in |
Length | 21 mm |
Width | 0.606 in |
Details
Number of Rows | 2 |
Features | Terminal Position Assurance |
Max. Temp. | 105°C |
Max. Voltage | 12V DC |
Color | Natural |
Material | PBT |
Number of Contacts | 12 |
Flammability Rating | UL 94 HB |
Hole Center to Center | 2.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings