Shop All Headers & Wire Housings
Te Connectivity
025 CAP HSG ASSY 40P
Mfr # 1-1318384-3
Zoro # G900955155
product price: $4.55
/ea
Sold in multiples of 27 for $122.85
$122.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 24.47 mm
- Width 1.945 in
- Color Natural
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1318384-3
- Zoro # G900955155
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 24.47 mm |
Width | 1.945 in |
Details
Number of Rows | 2 |
Color | Natural |
Application | Signal |
Max. Voltage | 12V DC |
Features | With Locking Interface |
Max. Temp. | 150°C |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 2.2 mm |
Number of Contacts | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings