Shop All Headers & Wire Housings
Te Connectivity
024 HOUSING FFC RCPT 100CL SR
Mfr # 2-487769-2
Zoro # G600956247
Sold in multiples of 20000 for $59,800.00
$59,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Color Black
- Application Signal
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-487769-2
- Zoro # G600956247
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | Black |
Application | Signal |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 24 |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Flame Retardant | Yes |
Connector Type | Slimline |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black (MHT5-40-Black)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings