Shop All Headers & Wire Housings
Te Connectivity
01P UMNL PLUG HSG NATL
Mfr # 1-350867-0
Zoro # G000955093
Sold in multiples of 600 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-350867-0
- Zoro # G000955093
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Material | Nylon |
For Use With | Universal MATE-N-LOK Cap |
Terminal Type | Crimp |
Standards | UL E28476; UL Recognized |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings