Shop All Headers & Wire Housings
Te Connectivity
01P UMNL PLUG HSG
Mfr # 350865-1
Zoro # G200957552
product price: $0.38
/ea
Sold in multiples of 300 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Universal MATE-N-LOK Cap
- Number of Rows 1
- Material Nylon
- Standards UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350865-1
- Zoro # G200957552
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | White |
For Use With | Universal MATE-N-LOK Cap |
Number of Rows | 1 |
Material | Nylon |
Standards | UL E28476; UL Recognized |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Number of Contacts | 1 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV2-A2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings