Shop All Headers & Wire Housings
Te Connectivity
01P CMNL PLUG HSG F/H NATL
Mfr # 1-480349-0
Zoro # G300955724
Sold in multiples of 450 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Pin (Cap) Housing
- Material Nylon
- Application Power, Signal
- Standards UL E28476; CSA Certified; UL Recognized and Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-480349-0
- Zoro # G300955724
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Pin (Cap) Housing |
Material | Nylon |
Application | Power, Signal |
Standards | UL E28476; CSA Certified; UL Recognized and Certified |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings