Shop All Headers & Wire Housings
Te Connectivity
016 HOUSING FFC 50CL DR
Mfr # 1-487938-6
Zoro # G800955965
product price: $2.99
/ea
Sold in multiples of 12000 for $35,880.00
$35,880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Number of Rows 2
- Color Black
- Features Unshrouded
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-487938-6
- Zoro # G800955965
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Polyester |
Number of Rows | 2 |
Color | Black |
Features | Unshrouded |
Application | Signal |
Max. Temp. | 105°C |
Contact Type | Socket |
Max. Voltage | 100V AC |
Hole Center to Center | 1.27 mm |
Connector Terminates To | Wire & Cable |
Flame Retardant | Yes |
Number of Contacts | 16 |
Connector Type | Rectangular Receptacle |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- CANTEX Elbow, 90 Degree, 2 In Conduit, PVC (5133828)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings