Shop All Strain Relief Connector
Te Connectivity
014 UNIV I/O STRAIN RELIEF
Mfr # 111547-2
Zoro # G600945241
product price: $4.35
/ea
Sold in multiples of 20 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Receptacle Connector
- Color Black
- Length 1.14 in
- Product Type Accessory
- Contact Base Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 111547-2
- Zoro # G600945241
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 1.14 in |
Details
For Use With | Receptacle Connector |
Color | Black |
Product Type | Accessory |
Contact Base Material | Phosphor Bronze |
Agency/Standard | CSA, UL |
UL Rating | Recognized |
Contact Transmits (Typical) | Signal (Data) |
Accessory Color | Black |
Body Material | Glass-Filled Polyester |
Accessory Type | Strain Relief |
Contact Mating Area Plating Material | Gold or Palladium Nickel or Performance Based |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7748 SafetyHub 150 Fuse Box (7748)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Gray (NMB-1009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- Te Connectivity Cord Grips