Shop All Headers & Wire Housings
Te Connectivity
014 HOUSING FFC PIN 100CL SR
Mfr # 1-485893-2
Zoro # G200955572
product price: $2.15
/ea
Sold in multiples of 10000 for $21,500.00
$21,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Material Thermoplastic
- Application Signal
- Contact Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-485893-2
- Zoro # G200955572
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Application | Signal |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Flame Retardant | Yes |
Max. Temp. | 105°C |
Number of Contacts | 14 |
Connector Type | Plug |
Max. Voltage | 300V AC |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- IFM Wireable M12 connector (E18165)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Yellow, 25 Pack (60321)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings