Shop All Headers & Wire Housings
Te Connectivity
013 HOUSING FFC RCPT 100CL SR
Mfr # 1-487769-1
Zoro # G600955813
product price: $0.71
/ea
Sold in multiples of 9000 for $6,390.00
$6,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Color Black
- Application Signal
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-487769-1
- Zoro # G600955813
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | Black |
Application | Signal |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 300V AC |
Number of Contacts | 13 |
Flame Retardant | Yes |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Connector Type | Slimline |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL720R)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings