Shop All Headers & Wire Housings
Te Connectivity
013 HOUSING FFC PIN 100CL SR
Mfr # 1-485893-1
Zoro # G900955452
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Material Thermoplastic
- Application Signal
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-485893-1
- Zoro # G900955452
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Application | Signal |
Max. Voltage | 300V AC |
Number of Contacts | 13 |
Flame Retardant | Yes |
Max. Temp. | 105°C |
Contact Type | Pin |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Wire & Cable |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings