Shop All Headers & Wire Housings
Te Connectivity
012 HOUSING FFC RCPT 100CL SR
Mfr # 1-487526-1
Zoro # G800955729
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal
- Color Black
- Material Thermoplastic
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-487526-1
- Zoro # G800955729
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Color | Black |
Material | Thermoplastic |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Contact Type | Socket |
Hole Center to Center | 2.54 mm |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Connector Type | Slimline |
Flame Retardant | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings