Shop All Headers & Wire Housings
Te Connectivity
012 2MM CTR 30DP FT
Mfr # 3-111623-1
Zoro # G001043133
product price: $4.79
/ea
Sold in multiples of 60 for $287.40
$287.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Polyester
- Features With Ejection Latches
- Color Black
- Height 8.48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-111623-1
- Zoro # G001043133
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.48 mm |
Length | 17.15 mm |
Width | 0.2197 in |
Max. Insulation Dia. | 0.034 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Push-Pull, On/Off, 2 Screw, 75A (82-2100)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings