Shop All Headers & Wire Housings
Te Connectivity
010 HOUSING FFC RCPT SR 100CL
Mfr # 88859-3
Zoro # G600957602
product price: $1.75
/ea
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Black
- Material Glass-Filled PBT
- Application Signal
- Number of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 88859-3
- Zoro # G600957602
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Black |
Material | Glass-Filled PBT |
Application | Signal |
Number of Contacts | 10 |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Flame Retardant | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings