Shop All Headers & Wire Housings
Te Connectivity
008 HOUSING FFC RCPT 050CL SR
Mfr # 487544-5
Zoro # G700956741
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal
- Features Unshrouded
- Material Polyester
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 487544-5
- Zoro # G700956741
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Features | Unshrouded |
Material | Polyester |
Color | Black |
Connector Type | Rectangular Receptacle |
Contact Type | Socket |
Number of Contacts | 8 |
Connector Terminates To | Wire & Cable |
Flame Retardant | Yes |
Max. Voltage | 100V AC |
Hole Center to Center | 1.27 mm |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 12 Inch Single Tap Connector (NEMA 5-15R) (SE5000-12)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings