Shop All Headers & Wire Housings
Te Connectivity
005 HOUSING FFC RCPT 050CL SR
Mfr # 487545-2
Zoro # G400957369
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Black
- Application Signal
- Material Polyester
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 487545-2
- Zoro # G400957369
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Black |
Application | Signal |
Material | Polyester |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Flame Retardant | Yes |
Contact Type | Socket |
Connector Type | Rectangular Receptacle |
Number of Contacts | 5 |
Hole Center to Center | 1.27 mm |
Max. Voltage | 100V AC |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDC-160MA)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings