Shop All Headers & Wire Housings
Te Connectivity
004 HOUSING FFC RCPT 050CL SR
Mfr # 487545-1
Zoro # G900956800
product price: $0.99
/ea
Sold in multiples of 6000 for $5,940.00
$5,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polyester
- Color Black
- Application Signal
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 487545-1
- Zoro # G900956800
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Material | Polyester |
Color | Black |
Application | Signal |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Max. Voltage | 100V AC |
Number of Contacts | 4 |
Flame Retardant | Yes |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 1.27 mm |
Connector Type | Rectangular Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings