Shop All Headers & Wire Housings
Te Connectivity
003 HOUSING FFC RCPT 100CL SR
Mfr # 487526-2
Zoro # G300956530
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal
- Color Black
- Material Thermoplastic
- Connector Type Slimline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 487526-2
- Zoro # G300956530
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Color | Black |
Material | Thermoplastic |
Connector Type | Slimline |
Contact Type | Socket |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Hole Center to Center | 2.54 mm |
Flame Retardant | Yes |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-S)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings