Shop All Headers & Wire Housings
Te Connectivity
002 HOUSING FFC RCPT 100CL SR
Mfr # 487378-1
Zoro # G600956476
product price: $0.55
/ea
Sold in multiples of 50000 for $27,500.00
$27,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Color Black
- Application Signal
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 487378-1
- Zoro # G600956476
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | Black |
Application | Signal |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Contact Type | Socket |
Connector Type | Slimline |
Flame Retardant | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings