Shop All Single Ended Countersinks and Reamers
Te-Co
Wide Forged Tapped Clamp, 8" L x 2-1/8"
Mfr # TEC-33913
Zoro # G6667838
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wide Forged Tapped Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # TEC-33913
- Zoro # G6667838
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Details
Item | Wide Forged Tapped Clamp |
Product Type | Wide Forged Tapped Clamp |
Description
Wide Forged Tapped Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- MILWAUKEE TOOL #3 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0010)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Plug Hand Tap (DWTP24X3)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- Te-Co Single Ended Countersinks and Reamers