Shop All Single Ended Countersinks and Reamers
Te-Co
Wide Forged Clamp, 12" x 2-1/8"
Mfr # TEC-33924
Zoro # G7267412
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wide Forged Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # TEC-33924
- Zoro # G7267412
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Details
Item | Wide Forged Clamp |
Product Type | Wide Forged Clamp |
Description
Wide Forged Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 2-1/8" (48-25-5240)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11604)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- Te-Co Reamers