Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 5/16-18, Yellow Zinc
Mfr # 44363
Zoro # G1963787
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16-18 Yellow Zinc
- For Use With High Pressure Clamping is Required
- Material - Machining Steel
- Finish - Machining Zinc
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 44363
- Zoro # G1963787
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 11/16 in |
Details
Item | Toggle Pad |
Type | 5/16-18 Yellow Zinc |
For Use With | High Pressure Clamping is Required |
Material - Machining | Steel |
Finish - Machining | Zinc |
Color | Yellow |
Features | 5/16"-18 Thread |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 5/16-18 Yellow Zinc, Overall Length 11/16 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K4---21)
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- TE-CO Step Block Kit, Stl, 2" Thick Blocks (20807)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- Te-Co Clamping Kit Accessories