Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 3/4-10, Yellow Zinc
Mfr # 44367
Zoro # G0247746
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4-10 Yellow Zinc
- For Use With High Pressure Clamping is Required
- Finish - Machining Zinc
- Features 3/4"-10 Thread
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44367
- Zoro # G0247746
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 1-5/16 in |
Details
Item | Toggle Pad |
Type | 3/4-10 Yellow Zinc |
For Use With | High Pressure Clamping is Required |
Finish - Machining | Zinc |
Features | 3/4"-10 Thread |
Color | Yellow |
Material - Machining | Steel |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 3/4-10 Yellow Zinc, Overall Length 1-5/16 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Universal Ball Joint Separator (3916D)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- TE-CO Forged U Clamp, 8 in. (33922)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- Te-Co Clamping Kit Accessories