Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 3/4-10, Black Oxide
Mfr # 44307
Zoro # G0332814
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4-10 Black Oxide
- For Use With High Pressure Clamping is Required
- Material - Machining Steel
- Features 3/4"-10 Thread
- Overall Length 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44307
- Zoro # G0332814
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 1-5/16 in |
Details
Item | Toggle Pad |
Type | 3/4-10 Black Oxide |
For Use With | High Pressure Clamping is Required |
Material - Machining | Steel |
Features | 3/4"-10 Thread |
Finish - Machining | Black Oxide |
Color | Black |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 3/4-10 Black Oxide, Overall Length 1-5/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J07530ML)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- TE-CO Step Block Kit, Stl, 2" Thick Blocks (20807)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 1/2-13, 38 Pcs (20607)
- Te-Co Machining Clamps & Accessories