Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 1/4-20, Yellow Zinc
Mfr # 44362
Zoro # G2118453
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4-20 Yellow Zinc
- For Use With High Pressure Clamping is Required
- Material - Machining Steel
- Finish - Machining Zinc
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44362
- Zoro # G2118453
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 5/8 in |
Details
Item | Toggle Pad |
Type | 1/4-20 Yellow Zinc |
For Use With | High Pressure Clamping is Required |
Material - Machining | Steel |
Finish - Machining | Zinc |
Color | Yellow |
Features | 1/4"-20 Thread |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 1/4-20 Yellow Zinc, Overall Length 5/8 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/8 FLARE NUT- CHROME (MT4128)
- KO-KEN Socket TORX E8 50mm 1/4 Sq. Drive (2325-E8)
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- TE-CO Toggle Pad, 1/4-20, Black Oxide (44302)
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- Te-Co Machining Clamps & Accessories