Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 1/2-13, Yellow Zinc
Mfr # 44365
Zoro # G1676902
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2-13 Yellow Zinc
- For Use With High Pressure Clamping is Required
- Color Yellow
- Features 1/2"-13 Thread
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44365
- Zoro # G1676902
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 1 in |
Details
Item | Toggle Pad |
Type | 1/2-13 Yellow Zinc |
For Use With | High Pressure Clamping is Required |
Color | Yellow |
Features | 1/2"-13 Thread |
Material - Machining | Steel |
Finish - Machining | Zinc |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 1/2-13 Yellow Zinc, Overall Length 1 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/16)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- PRO-GRADE TOOLS Wood Chisel, 1-1/2" (63031)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Toggle Pad, 1/4-20, Black Oxide (44302)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- TE-CO Forged U Clamp, 8 in. (33922)
- TASK TOOLS Mount Clamping Universal Qsr (T74520)
- Te-Co Machining Clamps & Accessories