Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 1-8, Yellow Zinc
Mfr # 44368
Zoro # G1828337
product price: $19.19
/ea
Sold in multiples of 2 for $38.38
$38.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-8 Yellow Zinc
- For Use With High Pressure Clamping is Required
- Features 1"-8 Thread
- Finish - Machining Zinc
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44368
- Zoro # G1828337
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 1-11/16 in |
Details
Item | Toggle Pad |
Type | 1-8 Yellow Zinc |
For Use With | High Pressure Clamping is Required |
Features | 1"-8 Thread |
Finish - Machining | Zinc |
Color | Yellow |
Material - Machining | Steel |
Accessory Type | Toggle Pad |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 1-8 Yellow Zinc, Overall Length 1-11/16 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- Te-Co Clamping Kit Accessories