Shop All Thumb Screws
Te-Co
Thumb Screw, 5/16 in-18 Thread Size, Black Oxide Steel
Mfr # 43904
Zoro # G908415378
product price: $9.29
/ea
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16 in-18
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 43904
- Zoro # G908415378
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16 in-18 |
Details
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
Description
Quarter Turn Screw - 5/16-18 Thread X 1-1/2 Long. Thin Head Can Fit Through A Small Opening In Latch Or Panel. Material Is Black Oxide Steel. Chamfered Corners For Self Alignment Of Screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09169)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2148)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1in Zinc Plated Steel 25PK (9045426)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg (Z0694)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- Te-Co Thumb Screws