Shop All Thumb Screws
Te-Co
Thumb Screw, 3/8 in-16 Thread Size, Black Oxide Steel
Mfr # 43905
Zoro # G308415381
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 in-16
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 43905
- Zoro # G308415381
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 3/8 in-16 |
Details
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
Description
Quarter Turn Screw - 3/8-16 Thread X 1-1/2 Long. Thin Head Can Fit Through A Small Opening In Latch Or Panel. Material Is Black Oxide Steel. Chamfered Corners For Self Alignment Of Screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-10)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 3/4 in Lg (TSI0250075P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht (TSIX0370150P-001P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1075)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2145)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 7/16 in Lg (FC7104-SS)
- Te-Co Thumb Screws