Shop All Thumb Screws
Te-Co
Thumb Screw, 1/4 in-20 Thread Size, Black Oxide Steel
Mfr # 43903
Zoro # G808415379
product price: $7.85
/ea
Sold in multiples of 5 for $39.25
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 43903
- Zoro # G808415379
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4 in-20 |
Details
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
Description
Quarter Turn Screw - 1/4-20 Thread X 1-1/4 Long. Thin Head Can Fit Through A Small Opening In Latch Or Panel. Material Is Black Oxide Steel. Chamfered Corners For Self Alignment Of Screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- BLUE DONUTS Screw, Nut, Washer Bolt Set, Variety of Sizes, 240 Pieces (BD3536222)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55060.120.0050)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg (Z2165)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1/2 in Lg (TSI0310050P0-025P)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1082-SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (4015-SL)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 5/8 in Lg, 1000 PK (UDI0-400620-1000P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (091024050T)
- Te-Co Thumb Screws