Shop All Thumb Screws
Te-Co
Thumb Screw, #10-32 Thread Size, Black Oxide Steel
Mfr # 43902
Zoro # G208415382
Sold in multiples of 5 for $39.25
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43902
- Zoro # G208415382
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Details
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
Description
Quarter Turn Screw - 10-32 Thread X 1 Long. Thin Head Can Fit Through A Small Opening In Latch Or Panel. Material Is Black Oxide Steel. Chamfered Corners For Self Alignment Of Screw.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Self-Drilling Screw, #6 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0162)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01210.031.0200)
- ZORO SELECT Weld Stud, #10-32, 1/2 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAR2)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2392)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2374)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- Te-Co Thumb Screws