Shop All Clamping Kits
Te-Co
Tapped End Clamp, 5/8, 2, 3/8
Mfr # 30902
Zoro # G3015966
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Overall Width 5/8 in
- Clamp Type Tapped End
- Material - Machining Steel
- Slot Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30902
- Zoro # G3015966
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 5/8 in |
Slot Size | 1/2 in |
Overall Length | 2 in |
Details
Item | Fixture Clamp |
Thickness | 3/8 in |
Clamp Type | Tapped End |
Material - Machining | Steel |
Features | Case Hardened |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Tapped End, Overall Length 2 in, Thickness 3/8 in, Slot Size 1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 5PK (HC2081B5)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- HHIP 3/4-10 X 5" T-Slot Bolt (3900-1292)
- Te-Co Machining Clamps & Accessories