Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1, 4, 1/2
Mfr # 30907
Zoro # G1612432
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Overall Width 1 in
- Overall Length 4 in
- Finish - Machining Black Oxide
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30907
- Zoro # G1612432
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 in |
Overall Length | 4 in |
Slot Size | 7/8 in |
Details
Item | Fixture Clamp |
Thickness | 1/2 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Clamp Type | Tapped End |
Features | Case Hardened |
Description
Fixture Clamp, Tapped End, Overall Length 4 in, Thickness 1/2 in, Slot Size 7/8 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-457 Wolverine Curb Cutter Short Handle 8 Foot X 1" X 2" (82-457)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- IRWIN PLIER GROOVE LOCK 12""ADJ (2078112)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- Te-Co Machining Clamps & Accessories