Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-3/4, 8, 1
Mfr # 30923
Zoro # G3210812
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1 in
- Overall Width 1-3/4 in
- Slot Size 2-1/4 in
- Material - Machining Steel
- Features Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30923
- Zoro # G3210812
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-3/4 in |
Slot Size | 2-1/4 in |
Overall Length | 8 in |
Details
Item | Fixture Clamp |
Thickness | 1 in |
Material - Machining | Steel |
Features | Case Hardened |
Clamp Type | Tapped End |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Tapped End, Overall Length 8 in, Thickness 1 in, Slot Size 2-1/4 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #30 (C47574)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP Push & Pull Clamp With 45 Degree Handle & 800 lbs Holding Capacity (3900-0390)
- Te-Co Clamping Kits