Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-3/4, 7, 1
Mfr # 30922
Zoro # G2692356
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Overall Width 1-3/4 in
- Features Case Hardened
- Overall Length 7 in
- Slot Size 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30922
- Zoro # G2692356
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-3/4 in |
Overall Length | 7 in |
Slot Size | 2-1/4 in |
Details
Item | Fixture Clamp |
Thickness | 1 in |
Features | Case Hardened |
Clamp Type | Tapped End |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Description
Fixture Clamp, Tapped End, Overall Length 7 in, Thickness 1 in, Slot Size 2-1/4 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80992D2B113455)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- Te-Co Machining Clamps & Accessories