Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1, 3-3/4, 1/2
Mfr # 30905
Zoro # G0243722
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Overall Width 1 in
- Finish - Machining Black Oxide
- Material - Machining Steel
- Features Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30905
- Zoro # G0243722
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 in |
Overall Length | 2 3/4 in |
Slot Size | 7/16 in |
Details
Item | Fixture Clamp |
Thickness | 1/2 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Features | Case Hardened |
Clamp Type | Tapped End |
Description
Fixture Clamp, Tapped End, Overall Length 2 3/4 in, Thickness 1/2 in, Slot Size 7/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- HHIP 1/2-13 X 5" T-Slot Bolt (3900-1275)
- Te-Co Machining Clamps & Accessories