Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/4, 5, 5/8
Mfr # 30914
Zoro # G3423201
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Finish - Machining Black Oxide
- Overall Length 5 in
- Clamp Type Tapped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30914
- Zoro # G3423201
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 5 in |
Slot Size | 1-1/2 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Finish - Machining | Black Oxide |
Clamp Type | Tapped End |
Features | Case Hardened |
Material - Machining | Steel |
Description
Fixture Clamp, Tapped End, Overall Length 5 in, Thickness 5/8 in, Slot Size 1-1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- MARTOR Secumax Rapid (594.03)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Plain Clamp, 1-1/2 In, 4 In, 3/4 In (30408)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- Te-Co Machining Clamps & Accessories