Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/4, 5, 5/8
Mfr # 30910
Zoro # G0701373
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Overall Length 5 in
- Slot Size 1-1/2 in
- Clamp Type Tapped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30910
- Zoro # G0701373
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 5 in |
Slot Size | 1-1/2 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Clamp Type | Tapped End |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Material - Machining | Steel |
Description
Fixture Clamp, Tapped End, Overall Length 5 in, Thickness 5/8 in, Slot Size 1-1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 39/64 (300 39/64)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- HHIP 1/2-13 X 3" Long Alloy Steel Stud (3436-3441)
- Te-Co Machining Clamps & Accessories