Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/4, 4, 5/8
Mfr # 30909
Zoro # G1893884
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Finish - Machining Black Oxide
- Material - Machining Steel
- Features Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30909
- Zoro # G1893884
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 4 in |
Slot Size | 1 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Features | Case Hardened |
Clamp Type | Tapped End |
Description
Fixture Clamp, Tapped End, Overall Length 4 in, Thickness 5/8 in, Slot Size 1 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- AVEN Hemostat Straight Serrated Jaws, 24" (12032)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- Te-Co Clamping Kits