Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/4, 4-1/2, 5/8
Mfr # 30913
Zoro # G0358285
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Clamp Type Tapped End
- Overall Length 4 1/2 in
- Slot Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30913
- Zoro # G0358285
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 4 1/2 in |
Slot Size | 1-1/2 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Clamp Type | Tapped End |
Features | Case Hardened |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Description
Fixture Clamp, Tapped End, Overall Length 4 1/2 in, Thickness 5/8 in, Slot Size 1-1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Key .130 & .195 Double 72 (26538)
- DRILL AMERICA 10-32 Carbon Steel Hex Rethreading Die (DWTHX1032)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Serrated End Clamp, 2 In, 8 In, 1-3/8 In (30514)
- Te-Co Machining Clamps & Accessories